Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # IB15-5-30
Zoro # G0599090
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 9,825 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB15-5-30
- Zoro # G0599090
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Overall Depth | 16 1/4 in |
Port Connection Size | 1 1/4 in |
Orifice Diameter | 9/16 in |
Overall Length | 10 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 9,825 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ice Bucket and Auger Assembly (WR17X11447)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- MRCOOL 10KW Heat Kit (MHK10U)
- AMERICAN METAL FILTER 14 X 14 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201414)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-250)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- Mepco Steam Traps