Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # IB15-5-125
Zoro # G0598941
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 10,910 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB15-5-125
- Zoro # G0598941
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Orifice Diameter | 3/8 in |
Port Connection Size | 1 1/4 in |
Overall Depth | 16 1/4 in |
Overall Length | 10 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 10,910 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 2", 6 Pack (FD17X25X2_6)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 20"x24"x4" (120-701-003)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, PVC (0354-0150-0001)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (IB15-8-250)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- VELAN Flanged 675PSI 3/4In Steam Trap (NAVYMKII)
- Mepco Steam Traps