Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # IB14-5-125
Zoro # G0598969
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 9 in
- Condensate Capacity Lbs/Hr 6,710 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB14-5-125
- Zoro # G0598969
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 9 in |
Overall Depth | 14 in |
Port Connection Size | 1 1/4 in |
Orifice Diameter | 5/16 in |
Overall Length | 9 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 6,710 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 9 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20241.12 12PK)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- TRACER PRODUCTS UNIV/POE BIGEZ (1) 8oz DYE CARTRIDGE (DLTP9770-8)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MD-44)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB11-3-125G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- Mepco Steam Traps