Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # 44-575A
Zoro # G0613571
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 75 psi
- Disc Material Stainless Steel
- End to End Length 5 3/8 in
- Condensate Capacity Lbs/Hr 2,400 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-575A
- Zoro # G0613571
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 3/8 in |
Overall Width | 6 3/8 in |
Overall Length | 5 3/8 in |
Overall Depth | 5 3/4 in |
Orifice Diameter | 3/16 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,400 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 775-1 Attic Fan Control (775-1)
- VULCAN Thermostat Knob (N15/4000-10)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- Mepco Steam Traps