Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # 44-530A
Zoro # G0613370
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 3,000 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-530A
- Zoro # G0613370
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 3/8 in |
Overall Length | 5 3/8 in |
Overall Depth | 5 3/4 in |
Orifice Diameter | 5/16 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 3,000 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Airx 20X25X6Sg-Dustß Filter 3 Pack, 3PK (20X25X6SG-DUST?)
- DAYTON Aluminum Heat Reflector "U" (5VD84)
- DAYTON Rectangular OEM Blower, 2750 RPM, 1 Phase, Direct, Rolled Steel (1TDU8)
- ALL-FILTERS 15 x 25x 1 Washable Electrostatic Furnace Air Filter (15251.E)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 1-1/2" NPT Connections (46-715G)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-815G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- MEPCO Steam Trap, 11/32" NPT Outlet, SS Disc (MD-66N)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- Mepco Steam Traps