Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # 44-515G
Zoro # G0598320
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 5 3/8 in
- Condensate Capacity Lbs/Hr 2,700 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-515G
- Zoro # G0598320
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 3/8 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,700 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 3/8 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Push-On Knob, Black (70007603)
- WHITE-RODGERS 24A34-2 Electric Heat (24A34-2)
- REZNOR 148055 Venter Motor 115V (148055)
- HOSHIZAKI Valve Seat (433705-01)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-575A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-125G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- Mepco Steam Traps