Shop All Steam Traps
Mepco
Steam Trap, 1-1/4" NPT Outlet, SS Disc
Mfr # 44-515A
Zoro # G0613440
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 15 psi
- Disc Material Stainless Steel
- End to End Length 5 3/8 in
- Condensate Capacity Lbs/Hr 2,700 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-515A
- Zoro # G0613440
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 3/8 in |
Overall Width | 6 3/8 in |
Overall Length | 5 3/8 in |
Orifice Diameter | 3/8 in |
Port Connection Size | 1 1/4 in |
Overall Depth | 5 3/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 2,700 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (12/Bag) (LVSL0012MS)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-12)
- MARADYNE Hydronic Heater, 12V, 2-Speed, 80 CFM (HF-100012-M)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (42-275A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc, End to End Length: 2 11/16 in (MD-44N)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-2125A)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- ARMSTRONG INVERTED BUCKET TRAP 125# 3/4 in. (811-3/4-125)
- Mepco Steam Traps