Shop All Steam Traps
Mepco
Steam Trap, 1-1/2" NPT Outlet, SS Disc
Mfr # IB15-6-30
Zoro # G0599072
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 9,825 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB15-6-30
- Zoro # G0599072
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Port Connection Size | 1 1/2 in |
Overall Length | 10 1/4 in |
Orifice Diameter | 9/16 in |
Overall Depth | 16 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 9,825 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Floating Actuator for VC Series Valves (VC6934ZZ11)
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV61-1010-0062)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (4DS-8N)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- Mepco Steam Traps