Shop All Steam Traps
Mepco
Steam Trap, 1-1/2" NPT Outlet, SS Disc
Mfr # IB15-6-125
Zoro # G0599039
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 125 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 10,910 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # IB15-6-125
- Zoro # G0599039
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Overall Depth | 16 1/4 in |
Overall Length | 10 1/4 in |
Orifice Diameter | 3/8 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Blast Coils, Water Heaters, Laundry, Steam Kettles, Body Material Cast Iron, Bolt Grade Grade 5, Grade 7, Condensate Capacity 10,910 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 2000-4000W 208V Commercial Fan Forced Wall Heater (CWH3408F)
- ILC FILTER 20X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 2144 X 075 MADE IN THE U (WY-0LE5-6)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- MALCO 2DH Pipe and Duct Holders (2DH)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275A)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515G)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- MEPCO Steam Trap, 2-1/2" NPT Connections (SA30-9125G)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- Mepco Steam Traps