Shop All Steam Traps
Mepco
Steam Trap, 1-1/2" NPT Connections
Mfr # 46-730G
Zoro # G0580041
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 7 in
- Condensate Capacity Lbs/Hr 12,500 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 46-730G
- Zoro # G0580041
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 12,500 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 7 in, Float Material Stainless Steel, Gasket Material Aramid Fiber, Cellulose, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Flexible Duct 8 dia., Mylar, 25 ft. L (MD8)
- SUNCOURT Centrasense DEDPV Clothes Dryer Booster Fan (DRM04)
- BROAN Blower Wheel (99020274)
- QMARK Mounting Frame, Surface (SMHTSSBL)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-430A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB00-3-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- Mepco Steam Traps