Shop All Steam Traps
Mepco
Steam Trap, 1-1/2" NPT Connections
Mfr # 44-730G
Zoro # G0579813
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 5 3/4 in
- Condensate Capacity Lbs/Hr 4,300 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # 44-730G
- Zoro # G0579813
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 3/4 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum 35 Degrees F, Application Steam Heating, Process Equipment, Body Material Cast Iron, Condensate Capacity 4,300 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 3/4 in, Float Material Stainless Steel, Gasket Material Non-Asbestos Fiber, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-HD)
- DAYTON Fan Motor, HP1/4,115V, 13-7/8in.L (GGS_47306)
- AIR HANDLER 16x24x1 Synthetic Pleated Air Filter, MERV 7 (5W973)
- DAYTON Reducer 6 In x 5 In (HV2121500G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-125G)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (IB11-3-250)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB12-2-30G)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-125G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-150G)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI3)
- Mepco Steam Traps