Shop All Control Parts
Mepco
Head Assembly
Mfr # ML9635
Zoro # G1633068
original price:
$250.99
16% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 715 Steam Trap
- Fits Brand Mepco Dunham Bush
- Product Type Steam Trap Head Assembly
- Includes Strainer Strainer Not Included
- Compatible Brand Mepco Dunham Bush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # ML9635
- Zoro # G1633068
- Country of Origin United States
- Category Control Parts
Details
Item | Steam Trap Head Assembly |
For Use With Mfr. Model Number | 715 Steam Trap |
Fits Brand | Mepco Dunham Bush |
Product Type | Steam Trap Head Assembly |
Includes Strainer | Strainer Not Included |
Compatible Brand | Mepco Dunham Bush |
Operating Temperature - Maximum | 250 Degrees F |
Compatible Series | 40-715, 44-715 |
Compatible Manufacturer Model Number | 44-715G |
Material | Brass/Stainless Steel |
Compatible Steam Trap Type | Float |
Operating Pressure - Maximum | 15 psi |
Description
Steam Trap Head Assembly, Compatible Brand Mepco Dunham Bush, Compatible Grainger Part Number 405Z13, Compatible Manufacturer Model Number 44-715G, Compatible Series 40-715, 44-715, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Head Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15" x 24" x 1/4" Foam Air Filter Pad Less Than 5 MERV, Black (5C439)
- LASKO High Velocity Utility Fan, U12104 (U12104)
- FIREYE Wiring Base, 11 Pin (60-2726)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- MEPCO Head Assembly (ML9634)
- MEPCO Thermostatic Disc (C5940)
- MEPCO Thermostatic Disc (C5941)
- MEPCO Head Assembly (ML9632)
- MODINE PARTS L165-40F High limit switch (3H0400780001)
- DANFOSS Reciprocating Compressor, 460V, 3-Phase (MTZ160-4VI)
- HONEYWELL Hz432 Multi Stage 3H-2C Truezone (HZ432)
- Mepco Control Parts