Shop All Control Parts
Mepco
Head Assembly
Mfr # ML9634
Zoro # G1633077
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mepco Dunham Bush
- For Use With Mfr. Model Number 515 Steam Trap
- Product Type Steam Trap Head Assembly
- Operating Temperature - Maximum 250 Degrees F
- Includes Strainer Strainer Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # ML9634
- Zoro # G1633077
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Mepco Dunham Bush |
Item | Steam Trap Head Assembly |
For Use With Mfr. Model Number | 515 Steam Trap |
Product Type | Steam Trap Head Assembly |
Operating Temperature - Maximum | 250 Degrees F |
Includes Strainer | Strainer Not Included |
Material | Brass/Stainless Steel |
Compatible Series | 40-515, 44-515 |
Compatible Manufacturer Model Number | 40-515G, 44-515A |
Operating Pressure - Maximum | 15 psi |
Compatible Steam Trap Type | Float |
Compatible Brand | Mepco Dunham Bush |
Description
Steam Trap Head Assembly, Compatible Brand Mepco Dunham Bush, Compatible Grainger Part Number 405Y58, 405Z12, Compatible Manufacturer Model Number 40-515G, 44-515A, Compatible Series 40-515, 44-515, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Head Assembly
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Uni-Kit, LP/NG, 2 in L., Aerated (1830-501)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- JABSCO Round OEM Blower, 3115 RPM, 1 Phase, Direct, Reinforced Plastic (35400-7000)
- MEPCO Thermostatic Disc (C5940)
- MEPCO Thermostatic Disc (C5941)
- MEPCO Head Assembly (ML9632)
- SQUARE D 1/4 in. 2Pole # Swtch; 70Op 90Cl (9013GHG2J26X)
- WILLIAMS COMFORT PRODUCTS Manual Spark Igniter (P285500)
- ERIE Rebuild Kit, N/O, 2, 3 Way, Less End Switch (630-259-4)
- POWERS Spring Return Actuator, 24V (GNP196.1P)
- Mepco Control Parts