Shop All Control Parts
Mepco
Cap and Disc
Mfr # C5860
Zoro # G1633095
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Mepco Dunham Bush
- For Use With Mfr. Model Number 2E Steam Trap
- Product Type Steam Trap Cap and Disc
- Compatible Steam Trap Type Thermostatic
- Operating Temperature - Maximum 267 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # C5860
- Zoro # G1633095
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Mepco Dunham Bush |
Item | Steam Trap Cap and Disc |
For Use With Mfr. Model Number | 2E Steam Trap |
Product Type | Steam Trap Cap and Disc |
Compatible Steam Trap Type | Thermostatic |
Operating Temperature - Maximum | 267 Degrees F |
Operating Pressure - Maximum | 25 psi |
Includes Strainer | Strainer Not Included |
Compatible Brand | Mepco Dunham Bush |
Compatible Manufacturer Model Number | 2E |
Material | Stainless Steel |
Description
Steam Trap Cap and Disc, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 2E, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cap and Disc
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare Bushing, (A 07812NL)
- AAF FLANDERS 12x12x1 FBG Furn Filter (10055.011212)
- XPOWER 16 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH25)
- DAYTON Utility Exhaust Blower, 3HP, 2800 cfm (BI-12RMAW)
- MEPCO Thermostatic Disc (C5941)
- MEPCO Head Assembly (ML9634)
- MEPCO Head Assembly (ML9632)
- MEPCO Thermostatic Disc (C5940)
- JOHNSON CONTROLS Transducer 0-.5"Wc Differential (DPT2650-0R5D-AB)
- KRUETER CONTROLS Actuator (MCP-8031-3003)
- MITCO Fuel Oil Filter Cart Lg (265-1AM)
- Mepco Control Parts