Shop All Control Parts
Mepco
Cap and Disc
Mfr # C5838
Zoro # G1633110
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1E Steam Trap
- Fits Brand Mepco Dunham Bush
- Product Type Steam Trap Cap and Disc
- Includes Strainer Strainer Not Included
- Operating Pressure - Maximum 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mepco
- MFR # C5838
- Zoro # G1633110
- Country of Origin United States
- Category Control Parts
Details
For Use With Mfr. Model Number | 1E Steam Trap |
Item | Steam Trap Cap and Disc |
Fits Brand | Mepco Dunham Bush |
Product Type | Steam Trap Cap and Disc |
Includes Strainer | Strainer Not Included |
Operating Pressure - Maximum | 25 psi |
Compatible Manufacturer Model Number | 1E |
Compatible Steam Trap Type | Thermostatic |
Material | Stainless Steel |
Compatible Brand | Mepco Dunham Bush |
Operating Temperature - Maximum | 267 Degrees F |
Description
Steam Trap Cap and Disc, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 1E, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cap and Disc
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SUPPORT KIT PTCH6T-PCK6"" (206621)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALC2)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- MEPCO Thermostatic Disc (C5941)
- MEPCO Head Assembly (ML9632)
- MEPCO Head Assembly (ML9634)
- MEPCO Thermostatic Disc (C5940)
- ERIE Zone Valve, 3 Way, 1/2" Sweat, 1.5 CV (VT3211)
- TELEDYNE LAARS Indoor/Outdoor Flow Switch Kit (RE0013000)
- ERIE Zone Valve, 2 Way, 1/2" Sweat, 1.0 CV (VT2211)
- Mepco Control Parts