Shop All Candy
Mentos
Cinnamon Singles Chewy Mints, 132 oz, PK15, 15PK
Mfr # 821182
Zoro # G507361205
product price: $40.99
/pk 15, $2.73/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Cinnamon
- Capacity 1.32 oz
- Packing Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Flavor | Cinnamon |
Item | Gummy Candy |
Capacity | 1.32 oz |
Packing Type | Roll |
Description
Classic, full of life candy has a chewy spicy center that is encased by a crunchy candy shell With 15, 132 oz rolls, this bulk candy box is perfect for filling the pinata at your next birthday, the gift bags, or the candy buffet
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill 10 Grain Pancake And Waffle Mix 24 oz. Bag, PK4 (1415S244)
- HENNY PENNY 251 Thermal Joint Compound (MS01-368)
- LIBBYS Libby Green Bean Cut Mix Sieve Low Sodium 101 oz., PK6 (F003710003328)
- T&S BRASS Spray Valve Hold Down Ring (000907-45)
- MENTOS Mint Chewy Candy 1.32 oz (481352)
- AIRHEADS Variety Box, Assorted Flavors, 0.55 oz Bar, 90PK (6711)
- DOVE CHOCOLATE Dove Milk Chocolate Singles 1.44 oz. Bar, PK216 (267369)
- UNREAL BRANDS Dark Chocolate Coconut Bars 4.2 oz., PK6 (2130)
- RIP ROLLS Rip Rolls Rainbow Reaction 1.4 oz., PK288 (36279)
- HONEES Honees Honey/Lemon Cough Drop Bags, PK240 (0404)
- REESES STICKS Wafer Bar, 1.5 oz Bar, PK20 (15141)
- Mentos Candy