Shop All Desk Accessories & Organizers
Menda
Workstation Organizer, 16 In, Poly, 7 Comp
Mfr # 35873
Zoro # G4095122
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Material Plastic
- Overall Width 16 7/8 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35873
- Zoro # G4095122
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 16 7/8 in |
Height | 5 in |
Overall Depth | 8 1/8 in |
Width | 16 in |
Overall Height | 2 3/8 in |
Depth | 6 in |
Details
Item | Desktop Organizer |
Number of Compartments | 5 |
Color | Black |
Material | Plastic |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 16 in, Depth 6 in, Height 5 in, Material Plastic, Color Black, Number of Compartments 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- XEROX XEROX PHASER COMP. 3300 (106R01412)
- FROGGY'S FOG 2 oz. PEPPERMINT - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-PEPP)
- OMNIMED Cubical Storage Rack Holds 6 Binders up to 3.5"D (15"HX27"WX15"D) (266006)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- SMEAD Desk File-Sorter A-Z- 1-.38in. Exp- 9-.88in.x11-.75in.- Dark Blue (SM463088)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- ADVANTUS Polypropylene Pencil Box with Lid (AVT-34104)
- DACASSO Black Leather Pencil Cup (AG-1010)
- BUSINESS SOURCE Paper Clip Holder, 2" x 3" x, Smoke (11796)
- Menda Desk Accessories & Organizers