Shop All Bottles & Jars
Menda
Graduated Toluene Bottle, 6 oz., Yellow
Mfr # 35762
Zoro # G7450572
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Menda
- MFR # 35762
- Zoro # G7450572
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Height - English | 4 in |
Labware Height - Metric | 101.6 mm |
Labware Width - Metric | 53.98 mm |
Screw Closure Size | 38-400 mm |
Labware Depth - Metric | 53.98 mm |
Labware Width - English | 2.13 in |
Diameter | 2.125 in, 53.98 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Depth - English | 2.13 in |
Mouth Size | Wide |
Body Diameter - Metric | 53.98 mm |
Overall Height - Metric | 101.6 mm |
Overall Depth - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Overall Width - Metric | 53.98 mm |
Description
Graduated Toluene ESD Bottle, Body Color Yellow, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- ZORO SELECT Carboy, 10 L, 400 mm H, Clear (7300010)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35278)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- MENDA Bottle, 4 oz, Blue (35260)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- Menda Labware