Shop All Bottles & Jars
Menda
Graduated IPA Bottle, 6 oz., HDPE, Orange
Mfr # 35739
Zoro # G7580797
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Menda
- MFR # 35739
- Zoro # G7580797
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Width - English | 2.13 in |
Labware Screw Closure Size | 38-400 mm |
Labware Width - Metric | 53.98 mm |
Labware Height - English | 4 in |
Labware Depth - English | 2.13 in |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 101.6 mm |
Labware Depth - Metric | 53.98 mm |
Diameter | 2.125 in, 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Overall Depth - Metric | 53.98 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Overall Height - Metric | 101.6 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Body Diameter - Metric | 53.98 mm |
Description
Graduated IPA ESD Bottle, Body Color Orange, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- MENDA Dispensing Bottle, 6 oz., One Touch (35703)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- TRICORBRAUN 12 oz Clear Glass Round Paragon Jar- 63-405 Neck Finish (012559)
- Menda Bottles & Jars