Shop All Bottles & Jars
Menda
Graduated IPA Bottle, 6 oz., HDPE, Green
Mfr # 35737
Zoro # G7503982
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35737
- Zoro # G7503982
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Width - Metric | 53.98 mm |
Screw Closure Size | 38-400 mm |
Labware Width - English | 2.13 in |
Diameter | 2.125 in, 53.98 mm |
Labware Depth - Metric | 53.98 mm |
Labware Height - Metric | 101.6 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 4 in |
Labware Depth - English | 2.13 in |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Overall Height - Metric | 101.6 mm |
Body Diameter - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Description
Graduated IPA ESD Bottle, Body Color Green, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- CELLTREAT TUBE ONLY, 2.0mL Screw Top Micro Tube, Self-Stand, Grip, Non-sterile (230831)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Orange (35739)
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- MENDA Bottle, 4 oz, Blue (35260)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35272)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- Menda Labware