Shop All Bottles & Jars
Menda
Graduated Acetone Bottle, 6 oz., Orange
Mfr # 35734
Zoro # G7468885
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 4", 101.6mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35734
- Zoro # G7468885
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4", 101.6mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Height - Metric | 101.6 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Depth - Metric | 53.98 mm |
Labware Depth - English | 2.13 in |
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Width - Metric | 53.98 mm |
Labware Height - English | 4 in |
Labware Width - English | 2.13 in |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 53.98 mm |
Overall Height - Metric | 101.6 mm |
Mouth Size | Wide |
Overall Width - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Description
Graduated Acetone ESD Bottle, Body Color Orange, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 101.6 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- MENDA Bottle, Take-Along, 6 oz, Blue (35287)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- Menda Labware