Shop All Soldering Accessories
Menda
Fork Blade Probe, 7" L, Nylon, Black
Mfr # 35619
Zoro # G2118935
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cell Phones, Laptops, Plastic Cases
- Color Black
- For Use With Soldering Tools
- Material Nylon
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35619
- Zoro # G2118935
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 7 in |
Size | 7 in L |
Details
Item | Fork Blade Probe |
Application | Cell Phones, Laptops, Plastic Cases |
Color | Black |
For Use With | Soldering Tools |
Material | Nylon |
Accessory Type | Fork Blade Probe |
Description
Fork Blade Probe, Material Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- ARCAIR Gouging Elect., Copperclad, 1/2x14, PK50 (22082003)
- CAMCO SINGLE STAGE PROPANE LOW PRESS REGULATOR, CLAMSHELL (59013)
- SMITH EQUIPMENT Acetylene Heating Tip, 10 In, Acetylene (AT605)
- MENDA MENDA Spudger Probe (35621)
- HAKKO HAKKO 9V Tip Thermometer (FG100B-03)
- BAKU PCB Holder. (Replacement part) (BAKU-BK686A)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 2.0mm (T9-L2)
- AMERICAN BEAUTY TOOLS Industrial Plier Style Handpiece (105358)
- AMERICAN BEAUTY TOOLS Solder Iron Tip Cleaner and Tinner, 8 oz. (CS-TT2)
- AVEN Soldering/Desoldering Kit, 6pcs. (17501)
- Menda Soldering Accessories