Shop All Brushes
Menda
ESD Conductive Brush, Stiff, 13/16 in L Brush, Black, Polypropylene, 7 in L Overall
Mfr # 35692
Zoro # G3206044
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Conductive Brush
- Bristle Firmness Stiff
- Bristle Color Black
- Brush Length 13/16 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 13/16 in |
Overall Length | 7 in |
Brush Dia. | 1/2 in |
Brush Diameter | 1/2 in |
Bristle Length - Imperial | 5/8 in |
Overall Length - Imperial | 7 in |
Brush Head Length - Imperial | 7/8 in |
Details
Brush Type | Conductive Brush |
Bristle Firmness | Stiff |
Bristle Color | Black |
Bristle Material | Nylon |
Handle Material | Polypropylene |
Item | ESD Conductive Brush |
Features | For Removing Dust, Dirt and Foreign Object Debris from Printed Circuit Boards (PCB) and Other Static Sensitive Components, ESD Properties of Conductive Handles are Not Affected by Humidity Like Wooden Handle Brushes |
Product Type | Conductive Brush |
Non-Sparking | Yes |
Standards | ANSI/ESD S4.1 |
Description
ESD Conductive Brush, Product Type Conductive Brush, Overall Length - Imperial 7 in, Bristle Material Hog Hair, Yarn, Handle Material Polypropylene, Non-Sparking Yes, Bristle Color Black, Brush Head Length - Imperial 7/8 in, Bristle Length - Imperial 5/8 in, Standards ANSI/ESD S4.1, Bristle Firmness Stiff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Cleaning Pad, Blue, Size 17", Round, PK5 (402W11)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- STILETTO STILETTO STLHDL-S Straight Replacement Handle, 18 in L, Wood, Brown/Tan (STLHDL-S)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- MENDA Dissipative Brush, 1-1/4 in L Brush, Yellow, Carbon Loaded Polypropylene (35688)
- MENDA Dissipative Brush, 7/8 in L Brush, Yellow, Carbon Loaded Polypropylene (35686)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- MENDA ESD Conductive Brush, Stiff, 3/4 in L Brush, Black, Polypropylene, 6 1/4 in L Overall (35693)
- MENDA Dissipative Brush, 2 in L Brush, Yellow, Carbon Loaded Polypropylene (35687)
- MENDA ESD Conductive Brush, Stiff, 11/16 in L Brush, Black, Polypropylene, 6 in L Overall (35691)
- WESTWARD Pipe Cleaning Brush, 2 in L Brush, Silver, Plastic, 3 3/4 in L Overall (3CYP7)
- Menda Brushes