Shop All Brushes
Menda
Dissipative Brush, 2 in L Brush, Yellow, Carbon Loaded Polypropylene
Mfr # 35687
Zoro # G4099155
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Yellow
- Brush Length 2 in
- Handle Color Black
- Bristle Material Nylon
- Handle Material Carbon Loaded Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 2 in |
Bristle Length | 3/16 in |
Trim Length | 3/16" |
Bristle Length - Imperial | 7/8 in |
Overall Length - Imperial | 6 1/4 in |
Details
Bristle Color | Yellow |
Handle Color | Black |
Bristle Material | Nylon |
Handle Material | Carbon Loaded Polypropylene |
Item | Dissipative Brush |
Features | Permanent Static Dissipative Bristles; Flat Handle |
Color | Yellow/Black |
Product Type | Antistatic Brush |
Non-Sparking | Yes |
Standards | ANSI/ESD S4.1 |
Description
Dissipative Brush, Product Type Antistatic Brush, Overall Length - Imperial 6 1/4 in, Bristle Material Nylon, Handle Material Polypropylene, Non-Sparking Yes, Bristle Color Yellow, Bristle Length - Imperial 7/8 in, Standards ANSI/ESD S4.1, Features For Use with IPA (Isopropyl Alcohol), Select Dissipative Fibers if the Product or Assembly Holds a Charge, For Removing Dust, Dirt and Foreign Object Debris from Printed Circuit Boards (PCB) and Other Static Sensitive Components, Abrasion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Blue, Cotton Blossom Fragrance, PK12 (BWKGEMCBL)
- RUBBERMAID COMMERCIAL Citrus Air Freshener Refill PK6 (FG402113)
- POLY-AMERICA Poly-America-12-Feet X 100-Feet 6 Mil Clear Poly Film (PF0612)
- ECOS All Purpose Cleaner, 22 oz. Bottle, 6 PK (93306)
- MENDA ESD Conductive Brush, Stiff, 13/16 in L Brush, Black, Polypropylene, 7 in L Overall (35692)
- MENDA ESD Conductive Brush, Stiff, 11/16 in L Brush, Black, Polypropylene, 6 in L Overall (35691)
- MENDA ESD Conductive Brush, Stiff, 3/4 in L Brush, Black, Polypropylene, 6 1/4 in L Overall (35693)
- MENDA Dissipative Brush, 1-1/4 in L Brush, Yellow, Carbon Loaded Polypropylene (35688)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- MENDA Dissipative Brush, 7/8 in L Brush, Yellow, Carbon Loaded Polypropylene (35686)
- PERFORMANCE TOOL 3-Pc Wire Brush Set (W1149)
- Menda Brushes