Shop All Bottles & Jars
Menda
Dispensing IPA Bottle, 6 oz., HDPE, Blue
Mfr # 35735
Zoro # G7595016
original price:
$33.14
29% off
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 111.1mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Menda
- MFR # 35735
- Zoro # G7595016
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 111.1mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Diameter | 2.125 in, 53.98 mm |
Labware Width - Metric | 53.98 mm |
Labware Width - English | 2.13 in |
Labware Depth - Metric | 53.98 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 4.25 in |
Labware Depth - English | 2.13 in |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 111.1 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 1.11 mm |
Body Diameter - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 106.7 mm |
Overall Width - Metric | 53.98 mm |
Description
Graduated IPA Dispensing ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL8)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAL7)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- MENDA Dispensing Bottle, 8 oz., Automatic (35510)
- MENDA Bottle, 4 oz, Blue (35260)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- MENDA Bottle, 8 oz, Blue (35262)
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Orange (35739)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- Menda Bottles & Jars