Shop All Bottles & Jars
Menda
Dispensing ESD Bottle, 6 oz., HDPE, Blue
Mfr # 35259
Zoro # G7448481
original price:
$24.68
15% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 111.1mm
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35259
- Zoro # G7448481
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 111.1mm |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Screw Closure Size | 38-400 mm |
Labware Width - Metric | 53.98 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Depth - English | 2.13 in |
Labware Height - English | 4.25 in |
Labware Depth - Metric | 53.98 mm |
Labware Width - English | 2.13 in |
Labware Height - Metric | 111.1 mm |
Labware Screw Closure Size | 38-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 111.1 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 53.98 mm |
Overall Width - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Description
Graduated Dispensing ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177.4 mL, Capacity - English 6 fl oz, Overall Height - Metric 111.1 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Healthcare Akta Explorer 10 (AKTA EXPLORER 10)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35275)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- MENDA Bottle, 8 oz, Blue (35262)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- Menda Bottles & Jars