Shop All Bottles & Jars
Menda
Dispensing Bottle, 8 oz., Imprinted
Mfr # 35603
Zoro # G3947632
original price:
$10.96
18% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 5-3/4"
- Autoclavable No
- Width 2-1/2"
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35603
- Zoro # G3947632
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5-3/4" |
Width | 2-1/2" |
Depth | 2.5" |
Labware Height - Metric | 146.1 mm |
Screw Closure Size | 45-400 mm |
Labware Width - English | 2.5 in |
Labware Screw Closure Size | 45-400 mm |
Diameter | 2.5 in |
Labware Depth - English | 2.5 in |
Labware Height - English | 5.75 in |
Overall Height - Metric | 146.1 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 1.36 mm |
Overall Depth - Metric | 63.5 mm |
Minimum Screw Closure Size | 45 mm |
Overall Width - Metric | 63.5 mm |
Body Diameter - Metric | 63.5 mm |
Description
Dispensing Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 63.5 mm, Bottle Type Dropper, Capacity - Metric 236.58 mL, Capacity - English 8 fl oz, Overall Height - Metric 146.1 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- MENDA Bottle, 4 oz, Blue (35260)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- QORPAK Bottle, 2500mL, PK12 (GLC-05917)
- Menda Bottles & Jars