Shop All Bottles & Jars
Menda
Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm
Mfr # 35305
Zoro # G4145836
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 3-1/4"
- Width 2-1/8", 53.98mm
- Autoclavable No
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35305
- Zoro # G4145836
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3-1/4" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 82.6 mm |
Screw Closure Size | 38-400 mm |
Labware Width - English | 2.13 in |
Labware Width - Metric | 53.98 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Depth - Metric | 53.98 mm |
Labware Depth - English | 2.13 in |
Labware Height - English | 3.25 in |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Neck Inside Diameter - Metric | 1.07 mm |
Overall Height - Metric | 85.7 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Description
Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 85.7 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- HOPKINS Small Funnel 8Oz Gray (05007)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- MENDA Bottle, Take-Along, 6 oz, Blue (35287)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Yellow (35738)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35395)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- Menda Labware