Shop All Bottles & Jars
Menda
Bottle, One-Touch Pump, 8 oz, Blue
Mfr # 35288
Zoro # G5019445
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 5-1/4"
- Autoclavable No
- Width 2-1/8", 53.98mm
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35288
- Zoro # G5019445
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5-1/4" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Width - Metric | 53.98 mm |
Labware Depth - Metric | 53.98 mm |
Labware Depth - English | 2.13 in |
Labware Screw Closure Size | 38-400 mm |
Labware Width - English | 2.13 in |
Labware Height - English | 5.25 in |
Screw Closure Size | 38-400 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Height - Metric | 133.4 mm |
Body Diameter - Metric | 53.98 mm |
Overall Depth - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Neck Inside Diameter - Metric | 1.1 mm |
Overall Height - Metric | 133.4 mm |
Mouth Size | Wide |
Overall Width - Metric | 53.98 mm |
Description
Dispensing Acetone ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 236.5 mL, Capacity - English 8 fl oz, Overall Height - Metric 133.4 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- CORNING Borosilicate Glass Pasteur Pipets, Disposable, Non-Sterile, (7095D-5X)
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35215)
- MENDA Bottle, Take-Along, 6 oz, Blue (35287)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- MENDA Bottle, 8 oz, Blue (35262)
- VESTIL Aluminum Metal Bottle, 4 oz (BTL-MA-4)
- Menda Bottles & Jars