Shop All Bottles & Jars
Menda
Bottle, 8 oz, Blue
Mfr # 35262
Zoro # G5020811
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 4-11/16"
- Autoclavable No
- Width 2-1/8", 53.98mm
- Depth 2-1/8", 53.98mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35262
- Zoro # G5020811
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4-11/16" |
Width | 2-1/8", 53.98mm |
Depth | 2-1/8", 53.98mm |
Labware Width - English | 2.13 in |
Screw Closure Size | 38-400 mm |
Labware Depth - English | 2.13 in |
Labware Height - English | 4.69 in |
Labware Depth - Metric | 53.98 mm |
Diameter | 2.125 in, 53.98 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 119.1 mm |
Labware Width - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 53.98 mm |
Overall Width - Metric | 53.98 mm |
Mouth Size | Wide |
Overall Height - Metric | 119.1 mm |
Overall Depth - Metric | 53.98 mm |
Description
ESD Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dispensing, Capacity - Metric 236.5 mL, Capacity - English 8 fl oz, Overall Height - Metric 119.1 mm, Clarity Opaque, Closure Included No, Screw Closure Size 38-400 mm, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- KIMBLE CHASE Bottle, 300ml, Glass, Clear, PK24 (15070-00)
- Menda Bottles & Jars