Shop All Bottles & Jars
Menda
Bottle, 106.7 mm H, Blue, 53.98 mm Dia
Mfr # 35594
Zoro # G2832262
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards ANSI/ESD STM11.12, IEC 61340-2-3:2016
- Glassware Class Not Rated
- Labware Closure Material Stainless Steel
- Special Features Colored Bottles Make it Easy to Identify Various Chemicals on the Workstation, Genuine Menda "Dish Type" Liquid Dispenser Pumps and Bottle, Printed with the Bottle Contents to Eliminate the Need for Additional Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35594
- Zoro # G2832262
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Mouth Size | Wide |
Overall Depth - Metric | 53.98 mm |
Body Diameter - Metric | 53.98 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 106.7 mm |
Overall Width - Metric | 53.98 mm |
Description
Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Closure Included Yes, Closure Liner Material Stainless Steel, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sample Glass Cells, PK12 (197620)
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- CONTROL CO Stainless Steel Type-K Probe (4014)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35299)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- MENDA Bottle, 8 oz, Blue (35263)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Blue (35736)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- Menda Bottles & Jars