Shop All Bottles & Jars
Menda
Bottle, 106.7 mm H, Blue, 53.98 mm Dia
Mfr # 35299
Zoro # G2827773
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards ANSI/ESD STM11.12, IEC 61340-2-3:2016
- Pre-Cleaned None
- Mouth Wide
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Menda
- MFR # 35299
- Zoro # G2827773
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-400 mm |
Labware Screw Closure Size | 38-400 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 106.7 mm |
Neck Inside Diameter - Metric | 1.11 mm |
Overall Depth - Metric | 53.98 mm |
Overall Width - Metric | 53.98 mm |
Body Diameter - Metric | 53.98 mm |
Description
Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 177 mL, Capacity - English 6 fl oz, Overall Height - Metric 106.7 mm, Closure Included Yes, Closure Liner Material Stainless Steel, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- MENDA Bottle, 8 oz, Blue (35262)
- MENDA Dispensing Bottle, 6 oz., One Touch (35703)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- MENDA Graduated IPA Bottle, 6 oz., HDPE, Yellow (35738)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- GLOBE SCIENTIFIC Culture Tube Cap, 16mm, Clear, PK1000 (118152C)
- Menda Bottles & Jars