Shop All Sensor Cordsets & Receptacles
Mencom
4P Male Straight 12Ft Cordset Cable
Mfr # MIN-4MP-12-R
Zoro # G909092035
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Cable Jacket Material PVC
- Color Code North American
- Shell Coupling Nut Material Nickel Plated Brass
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mencom
- MFR # MIN-4MP-12-R
- Zoro # G909092035
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length In Meters | 4 |
Cable Length In Feet | 12 |
Details
Jacket Color | Yellow |
Cable Jacket Material | PVC |
Color Code | North American |
Shell Coupling Nut Material | Nickel Plated Brass |
Voltage Rating | 600 |
Ground Wire | Yes |
Home Run Pin Count | 4 |
Gender | Male |
Coupling Thread Gender1 | Female |
Orientation Head 1 | Male Right Angle |
Amperage Rating | 10 |
Pin Count | 4 |
Wire Gauge | 16 |
Gland Lower Range | 0.42 |
Related Block | Single Ended Cordset |
Gland Upper Range | 0.42 |
Cable Od | 0.42 |
Mating Thread Type Head 1 | 7/8-16UN2 |
Ingress Protection | IP69 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- Mencom Sensor Cordsets & Receptacles