Twin XL Size 2 Inch Thick Firm Conventional Polyurethane Foam Mattress Pad Bed Topper
Mfr # UBSPUFX3302
Zoro # G703775738
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memory Foam Solutions
- MFR # UBSPUFX3302
- Zoro # G703775738
- UPC # 848410086821
- Country of Origin China
- Category Mattress Covers and Pads
Description
Firm polyurethane foam's ability to reduce sagging and soft spots is one of the reasons so many people are using it to get the best night's sleep. Now you can enjoy the benefits of a firmer sleep surface without having to buy a new mattress by adding this firm polyurethane foam mattress topper to your existing spring, latex, or even memory foam mattress. This topper will add comfort, increase the firmness and your quality of sleep from your mattress immediately. Two inches of conventional polyurethane foam used in this topper is specifically designed to enhance the feel of your current mattress, and also provides additional support in areas where your mattress may be dipping or sagging. The open cell urethane foam is also specially formulated to help support the contours of your body, and will give you the extra support you need to get the best night's sleep possible from your current mattress. Environmentally friendly processes are used to make our foam. This makes our toppers more "green" and eco-friendly, by the use of earth friendly processes. Our toppers have also earned the PURGreen certification, which means they are safe and free from harmful chemicals. PURGreen uses independent laboratories to test products and ensure they are manufactured without use of prohibited content such as ozone-depleting CFCs, PBDE fire retardants, lead, mercury and other unsafe materials. PURGreen also sets baseline requirements for foam physical performance that can contribute to foam comfort and durability.***There may be a new foam smell associated with your new topper; however, this odor is not toxic or harmful passing all EPA and CSPC standards. MADE IN THE USA
Features- 2 inches of supportive firm polyurethane foam supports your body perfectly
- Made in the USA
- Material: Memory Foam
- Bed Topper Thickness: 2"
- Bed Topper Size: Twin Extra Large
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- MABIS Mabis 20-850-000 KaWe Economy Otoscope (20-850-000)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-2-Q-GG)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- HASTINGS HOME Zippered Mattress Bed Bugs and Dust Mite Cover, Waterproof Encasement, Hypoallergenic, Twin XL (211435RKI)
- Memory Foam Solutions Mattress Covers and Pads