Memory Foam Solutions UBSMSK91MP2 Two Shredded Comfort Pillows 1 in. Thick King Size 3 lbs Density Visco Elastic Memory Foam Mattress Pad Bed Topper
Mfr # UBSMSK91MP2
Zoro # G503775945
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memory Foam Solutions
- MFR # UBSMSK91MP2
- Zoro # G503775945
- UPC # 848410063013
- Country of Origin China
- Category Mattress Covers and Pads
Description
Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.
Features- 1 inches of extra supportive 3 lbs memory foam conforms to your body perfectly for a more restful and restorative sleep
- Made in the USA
- Material: Memory Foam
- Bed Topper Thickness: 1"
- Bed Topper Size: King
- Density: 3 lbs
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- MABIS Mabis 559-2028-0000 Adjustable Blanket Support - Package of 2 (559-2028-0000)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - Twin Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-T-GG)
- SANISNOOZE Original Bedwetting & Incontinence Mattress Cover, Full-53"x74"x8" (SS54758-CVR)
- BLUE RIDGE Eco Unbleached Cotton Mattress Pad, Twin (709301)
- DMI Bed Pad, 78inLx56inW, Blue, Foam (552-7948-0052)
- CHATHAM Mattress Pad, Size Full, PK6 (5013912)
- Memory Foam Solutions Mattress Covers and Pads