Memory Foam Solutions UBSMFSTGSX4 4 in. Thick Twin Extra Large Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper
Mfr # UBSMFSTGSX4
Zoro # G403775649
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memory Foam Solutions
- MFR # UBSMFSTGSX4
- Zoro # G403775649
- UPC # 848410128262
- Country of Origin China
- Category Mattress Covers and Pads
Description
Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.
Features- 4 inches of soft and comfy blue gel infused memory foam conforms to your body perfectly for a more restful and restorative sleep
- Made in the USA
- Material: Memory Foam
- Bed Topper Thickness: 4"
- Bed Topper Size: Twin Extra Large
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- CLEANBRANDS Mattrs Encsmnt, CleanRest, Twn (845168005838)
- Memory Foam Solutions Mattress Covers and Pads