Memory Foam Solutions UBSMFSTGSX3 3 in. Thick Twin Extra Large Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper
Mfr # UBSMFSTGSX3
Zoro # G303776005
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memory Foam Solutions
- MFR # UBSMFSTGSX3
- Zoro # G303776005
- UPC # 848410128200
- Country of Origin China
- Category Mattress Covers and Pads
Description
Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.
Features- 3 inches of soft and comfy blue gel infused memory foam conforms to your body perfectly for a more restful and restorative sleep
- Made in the USA
- Material: Memory Foam
- Bed Topper Thickness: 3"
- Bed Topper Size: Twin Extra Large
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 14", Silver (LCASE1114)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38294L.N.S)
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- SCA PERSONAL CARE SCA PERSONAL CARE SQ351 TENA Underpad; 23 x 24 in. (SQ351)
- MARTEX Mattress Pad, Queen, 60x80 In., Pk2 (5014145)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, King (RF-MP101-K-GG)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- SUNFLOWER Sunflower FB-60Q White Feather Bed Down & Feather Mattress Topper - Queen; 60 x 80 in. (FB-60Q)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- Memory Foam Solutions Mattress Covers and Pads