Memory Foam Solutions UBSMFSTGSX2 2 in. Thick Twin Extra Large Size Gel Swirl Visco Elastic Memory Foam Mattress Pad Bed Topper
Mfr # UBSMFSTGSX2
Zoro # G903775927
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memory Foam Solutions
- MFR # UBSMFSTGSX2
- Zoro # G903775927
- UPC # 848410128149
- Country of Origin China
- Category Mattress Covers and Pads
Description
Our mission is to make you more comfortable so you can sleep better night after night and awake refreshed each and every day. We are constantly developing new technologies in our laboratories, utilizing proprietary designs and groundbreaking materials that will increase your level of comfort and improve the therapeutic support you need to maintain restful sleep for many wonderful blissful years of sleeping. If you want the most restful sleep you can get to and want to reinvigorate your life, discover what solutions the technologically advanced leader in comfort bedding has in store for you. Memory Foam Solutions mattresses, toppers and pillows will thoroughly improve and enhance your quality of life.
Features- 2 inches of soft and comfy blue gel infused memory foam conforms to your body perfectly for a more restful and restorative sleep
- Made in the USA
- Material: Memory Foam
- Bed Topper Thickness: 2"
- Bed Topper Size: Twin Extra Large
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- TOWELS USA Daniadown Double Triple Cotton Mattress Protector (TO722670)
- MABIS Mabis 15-617-000 Digital Thermometer Oral Probe Covers 500 per Carton (15-617-000)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - Queen Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-Q-GG)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-T-GG)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- Memory Foam Solutions Mattress Covers and Pads