Shop All Circulating Baths
This Product is Discontinued
Memmert
Water Bath, 115V/60Hz, 22L (Discontinued)
Mfr # WNE 22
Zoro # G9579972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (F) 9 Degrees to 203 Degrees
- Volume 22L
- Temp. Range (C) At least 5 Degrees C above ambient temperature to +95 Degrees and boiling stage (+100 Degrees C)
- Temp. Accuracy +/-0.1 Degrees C
- Inside Usable Dimensions 13.8"L x 11.4"An x 8.7"Al
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Memmert
- MFR # WNE 22
- Zoro # G9579972
- Country of Origin Unknown
- Category Circulating Baths
Dimensions
Inside Usable Dimensions | 13.8"L x 11.4"An x 8.7"Al |
Chamber Width | 13.8 in |
Chamber Depth | 11.4 in |
Manufacturers Warranty Length | 3 Yr. |
Overall Width | 22.76 in |
Overall Depth | 17.17 in |
Overall Height | 15.95 in |
Chamber Height | 8.66 in |
Description
Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 22 L, Chamber Depth 11.4 in, Chamber Height 8.66 in, Chamber Width 13.8 in, Temp. Range (C) At least 5 Degrees C above ambient temperature to +95 Degrees and boiling stage (+100 Degrees C), Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Chamber Material Stainless Steel, Amps 17.4 A, Standards CE, GS, VDE, Voltage 115, Plug Style - Lab Equipment Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.