Shop All Lab Heating Mantles, Tapes & Cords
Memmert
Vacuum Oven Pump
Mfr # PMP49
Zoro # G502716406
product price: $7,228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,228.99
Free 30-Day Returns
Key Features
- Length 20 3/8 in
- Width 21.7 in
- Overall Depth 27 in
- Overall Length 21 3/4 in
- Includes Power Cord, Stainless Steel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memmert
- MFR # PMP49
- Zoro # G502716406
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 20 3/8 in |
Width | 21.7 in |
Overall Depth | 27 in |
Overall Length | 21 3/4 in |
Depth | 27 in |
Overall Width | 20 3/8 in |
Details
Item | Vacuum Oven Pump |
Includes | Power Cord, Stainless Steel Case |
Material | FFPM/FKM/PPS/Stainless Steel |
For Use With | VO49 Vacuum Oven |
Compatible Product Type | Vacuum Oven |
Product Type | Vacuum Pump |
Description
Vacuum Oven Pump, Length 20 3/8 in, Width 21.7 in, Material FFPM/FKM/PPS/Stainless Steel, For Use With VO49 Vacuum Oven, Includes Power Cord, Stainless Steel Case, Depth 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hygrometer, Humidity, -50/70C (B61506-0100)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- GLAS-COL Fabric Mantle (100A O406)
- GLAS-COL Heat Top Mantle (100A MO1143)
- ZORO SELECT Grout Flow Cone, 1/2 In (13mm) (5MZE7)
- GLAS-COL Aluminum Heating Mantle (100B TM110)
- Memmert Lab Heating Mantles, Tapes & Cords