Shop All Lab Heating Mantles, Tapes & Cords
Memmert
Vacuum Oven Pump
Mfr # PMP29
Zoro # G002737208
product price: $6,641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,641.99
Free 30-Day Returns
Key Features
- Length 17 3/16 in
- Width 21.7 in
- Overall Length 21 3/4 in
- Overall Depth 23 7/8 in
- Includes Power Cord, Stainless Steel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memmert
- MFR # PMP29
- Zoro # G002737208
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Length | 17 3/16 in |
Width | 21.7 in |
Overall Length | 21 3/4 in |
Overall Depth | 23 7/8 in |
Depth | 23.9 in |
Overall Width | 17 1/4 in |
Details
Item | Vacuum Oven Pump |
Includes | Power Cord, Stainless Steel Case |
For Use With | VO29 Vacuum Oven |
Material | FFPM/FKM/PPS/Stainless Steel |
Product Type | Vacuum Pump |
Compatible Product Type | Vacuum Oven |
Description
Vacuum Oven Pump, Length 17 3/16 in, Width 21.7 in, Material FFPM/FKM/PPS/Stainless Steel, For Use With VO29 Vacuum Oven, Includes Power Cord, Stainless Steel Case, Depth 23.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- AMSCOPE 150W High-Power Halogen Fiber-Optic Microscope Illuminator (HL150-A)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- GLAS-COL Fabric Mantle (100A O402)
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- GLAS-COL Fabric Mantle (100A O416)
- GLAS-COL Fabric Mantle (100A O406)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- Memmert Lab Heating Mantles, Tapes & Cords