Shop All Lab Ovens
Memmert
Universal Oven, Ambient, 15 In H
Mfr # UF 55
Zoro # G9933253
product price: $3,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,188.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Volume 1.87 cu ft
- Temp. Range Ambient +10C to 300C
- Capacity 1.9 cu ft
- Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 31 in |
Inside Usable Dimensions | 15.7"Al x 15.7"An x 13"Prof. |
Overall Width | 23 in |
Overall Depth | 22 3/8 in |
Chamber Width | 15.8 in |
Overall Dimensions | 23"W X 31"H X 20.2"D |
Chamber Depth | 13 in |
Chamber Height | 15.8 in |
Manufacturers Warranty Length | 3 yr |
Interior Height | 15 3/4 in |
Interior Depth | 11 1/2 in |
Interior Width | 15 3/4 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 14.8 A, Hz 50/60, Voltage 115V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes, Temp. Uniformity +/-1.4 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- MEMMERT Oven, 1.9cu.ft., Forced Convection, 1 Shelf (UF 55PLUS, 230V)
- MEMMERT Oven, 9 cu. ft., 3400W, Natural Gravity (UN 260, 230V)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- QUINCY LAB Analog Oven, 800W (10AF)
- Memmert Lab Heaters