Shop All Lab Heating Mantles, Tapes & Cords
Memmert
Program Unrvsl Oven, 25.2W42x31.5x19.7 in
Mfr # UF 260 PLUS
Zoro # G904390389
product price: $8,673.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$8,673.99
Free 30-Day Returns
Key Features
- Volume 9.04 cu ft
- Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Inside Usable Dimensions 15.8"H x 15.8"W x 15.9"D
- Power Requirement 115V, 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memmert
- MFR # UF 260 PLUS
- Zoro # G904390389
- UPC # N
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Inside Usable Dimensions | 15.8"H x 15.8"W x 15.9"D |
Chamber Width | 25.2 in |
Overall Dimensions | 46.6"H x 32"W x 27"D |
Chamber Height | 31.5 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 29 in |
Overall Height | 46 5/8 in |
Chamber Depth | 19.7 in |
Overall Width | 32 3/8 in |
Interior Width | 25 in |
Interior Depth | 18 1/8 in |
Interior Height | 31 1/2 in |
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 46 5/8 in, Overall Width 32 3/8 in, Overall Depth 29 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 31.5 in, Chamber Width 25.2 in, Chamber Depth 19.7 in, Amps 15.6 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 9, Capacity (ML) 256,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- UNITED SCIENTIFIC Eco-Heat Heating Mantle, 250mL (UNEHMTLE-250)
- GLAS-COL Silicone Heating Mantle (100D SI12)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- GLAS-COL Fabric Mantle (100A O414)
- GLAS-COL Aluminum Heating Mantle (100B TM110)
- GLAS-COL PID Control (104A PL612)
- Memmert Lab Heating Mantles, Tapes & Cords