Shop All Lab Heating Mantles, Tapes & Cords
Memmert
Prgrm Unvrsl Oven, Ambient, 15 In H
Mfr # UF 55 PLUS
Zoro # G404390445
product price: $4,687.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$4,687.99
Free 30-Day Returns
Key Features
- Volume 1.87 cu ft
- Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Inside Usable Dimensions 15.7"H x 15.7"W x 13"D
- Power Requirement 115V, 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Memmert
- MFR # UF 55 PLUS
- Zoro # G404390445
- UPC # N
- Country of Origin Germany
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Inside Usable Dimensions | 15.7"H x 15.7"W x 13"D |
Overall Dimensions | 23"W X 31"H X 20.2"D |
Chamber Width | 15.8 in |
Overall Width | 23 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 31 in |
Overall Depth | 22 3/8 in |
Chamber Height | 15.8 in |
Chamber Depth | 13 in |
Interior Width | 15 3/4 in |
Interior Depth | 11 1/2 in |
Interior Height | 15 3/4 in |
Description
Programmable Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 31 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 13 in, Amps 14.8 A, Hz 50/60, Voltage 115V AC, Watts 1,700 W, Capacity (Cu.-Ft.) 1.9, Capacity (ML) 53,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- PERKIN ELMER Platinum Sampler Cone For Elan 9000/6X (WE027802)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- GLAS-COL Fabric Mantle (100A O408)
- GLAS-COL Fabric Mantle (100A O410)
- GLAS-COL Stirring Mantle (100D TEM118)
- GLAS-COL Aluminum Heating Mantle (100B TM118)
- GLAS-COL Fabric Mantle (100A O414)
- Memmert Lab Heating Mantles, Tapes & Cords