Shop All Lab Ovens
Memmert
Oven, Perforated Shelf, 500 Model Size
Mfr # B00325
Zoro # G6509894
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Model 110/160
- Includes 490x370 mm Glass Door
- Overall Depth 14 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 14 in |
Depth | 14 in |
Details
Item | Perforated Shelf |
Material | Stainless Steel |
For Use With | Model 110/160 |
Includes | 490x370 mm Glass Door |
Compatible Product Type | Incubators |
Product Type | Perforated Shelf |
Description
Perforated Shelf, Material Stainless Steel, For Use With Model 110/160, Depth 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- MEMMERT Oven, 2800W, Forced Convection, 2 Shelves (UF 110, 230V)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- MEMMERT Universal Oven, Ambient, 15 In H (UF 55)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 6.9A (UF 30, 230V)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- Memmert Lab Ovens