Shop All Lab Ovens
Memmert
Oven, Natural Gravity, 5.9 cu. ft. Cap.
Mfr # UN 160
Zoro # G5796907
product price: $4,077.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,077.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C
- Capacity 5.9 cu ft
- Capacity (Cu.-Ft.) 5.9
- Wattage 3,200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 43 1/2 in |
Overall Width | 29 1/4 in |
Overall Depth | 25 1/4 in |
Chamber Height | 28.3 in |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 22 in |
Chamber Depth | 15.7 in |
Interior Depth | 15 3/4 in |
Interior Width | 22 in |
Interior Height | 28 1/4 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 43 1/2 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.3 in, Chamber Width 22 in, Chamber Depth 15.7 in, Amps 15.7 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 5.9, Capacity (ML) 161,000, Programmable Yes, Temp. Uniformity +/-1.9 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamamatsu L233-25nu (L233-25NU HAMAMATSU)
- LAMOTTE Turbidity Standard (1447)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1415M)
- Memmert Lab Ovens