Shop All Lab Ovens
Memmert
Oven, Natural Gravity, 5.9 cu. ft. Cap.
Mfr # UN 160, PLUS
Zoro # G5846309
product price: $5,452.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,452.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C
- Capacity 5.9 cu ft
- Capacity (Cu.-Ft.) 5.9
- Wattage 3,200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 43 1/2 in |
Overall Width | 29 1/4 in |
Overall Depth | 25 1/4 in |
Chamber Depth | 15.7 in |
Chamber Height | 28.3 in |
Manufacturers Warranty Length | 3 yr |
Chamber Width | 22 in |
Interior Width | 22 in |
Interior Depth | 15 3/4 in |
Interior Height | 28 1/4 in |
Description
Programmable Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 43 1/2 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.3 in, Chamber Width 22 in, Chamber Depth 15.7 in, Amps 15.7 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 5.9, Capacity (ML) 161,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- Memmert Lab Heaters