Shop All Lab Ovens
Memmert
Oven, Natural Gravity, 2.7 cu. ft. Cap.
Mfr # UN 75
Zoro # G2848540
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,742.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C
- Capacity 2.7 cu ft
- Capacity (Cu.-Ft.) 2.7
- Wattage 2,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 37 in |
Overall Width | 23 in |
Overall Depth | 22 3/8 in |
Chamber Height | 22 in |
Manufacturers Warranty Length | 3 yr |
Chamber Depth | 13 in |
Chamber Width | 15.7 in |
Interior Depth | 13 in |
Interior Height | 22 in |
Interior Width | 15 3/4 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 15.7 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, NITROGEN/ARGON LINE, TEFLON, 4 PORT, 2mm, 14/20. (M531042)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 10, PK 6 (33310)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- MEMMERT Oven, 1.9 cu. ft., 2000W, 1 Shelf (UN 55, 230V)
- MEMMERT Program Unrvsl Oven, 12.6inx15.7inx9.8in (UN 30 PLUS)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- Memmert Lab Ovens