Shop All Lab Ovens
Memmert
Oven, Natural Gravity, 2.7 cu. ft. Cap.
Mfr # UN 75, 230V
Zoro # G5831679
product price: $3,042.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$3,042.99
Free 30-Day Returns
Key Features
- Convection Type Gravity
- Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C
- Capacity 2.7 cu ft
- Capacity (Cu.-Ft.) 2.7
- Wattage 2,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 37 in |
Overall Width | 23 in |
Overall Depth | 22 3/8 in |
Chamber Depth | 13 in |
Manufacturers Warranty Length | 3 yr |
Chamber Height | 22 in |
Chamber Width | 15.7 in |
Interior Height | 22 in |
Interior Depth | 13 in |
Interior Width | 15 3/4 in |
Description
Universal Oven, Convection Type Gravity, Temp. Range (C) At least 5 Degrees C above ambient up to +300 Degrees C, Overall Height 37 in, Overall Width 23 in, Overall Depth 22 3/8 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 22 in, Chamber Width 15.7 in, Chamber Depth 13 in, Amps 10.9 A, Hz 50/60, Voltage 230V AC, Watts 2,500 W, Capacity (Cu.-Ft.) 2.7, Capacity (ML) 74,000, Programmable Yes, Temp. Uniformity +/-1.8 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- MEMMERT Program Unrvsl Oven, 18.9inx22inx15.7in (UN 110 PLUS)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450 PLUS, 3x208v)
- MEMMERT Oven, Forced Air, 37.4 cu. ft. Cap., 33.7A (UF 1060, 3x208v)
- MEMMERT Universal Oven, Stainless Steel, 1800W (UF 260)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- Memmert Lab Heaters