Shop All Lab Ovens
Memmert
Oven, Forced Air, 5.9 cu. ft. Cap., 15.7A
Mfr # UF 160
Zoro # G5784733
product price: $5,375.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,375.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C
- Capacity 5.9 cu ft
- Capacity (Cu.-Ft.) 5.9
- Wattage 3,200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 43 1/2 in |
Overall Width | 29 1/4 in |
Overall Depth | 25 1/4 in |
Chamber Depth | 15.7 in |
Chamber Width | 22 in |
Chamber Height | 28.3 in |
Manufacturers Warranty Length | 3 yr |
Interior Height | 28 1/4 in |
Interior Depth | 14 1/4 in |
Interior Width | 22 in |
Description
Universal Oven, Convection Type Forced Air, Temp. Range (C) At least 10 Degrees C above ambient up to +300 Degrees C, Overall Height 43 1/2 in, Overall Width 29 1/4 in, Overall Depth 25 1/4 in, Temp. Accuracy Up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C, Chamber Height 28.3 in, Chamber Width 22 in, Chamber Depth 15.7 in, Amps 15.7 A, Hz 50/60, Voltage 115V AC, Watts 1,800 W, Capacity (Cu.-Ft.) 5.9, Capacity (ML) 161,000, Programmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- MEMMERT Oven, 5.9 cu. ft., 3200W, Forced Convection (UF 160PLUS, 230V)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- MEMMERT Oven, 3100W, Natural Air Circulation (UN 260plus, 230V)
- MEMMERT Oven, 1.9 cu. ft., 2000W, 1 Shelf (UN 55, 230V)
- Memmert Lab Heaters